3-in-1 Indoor Grill, Sandwich / Panini Press & Waffle Maker Plus, White

  • Mfr # BC-4965W

  • Zoro # G612676249


product price: $51.25
/ea

Key Features

Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-4965W
Zoro #
G612676249
UPC #
623287049656
Country of Origin
China

Details

Color
White

Description

Fun and easy to use, the Betty Crocker 3-in-1 Indoor Grill Plus Sandwich and Waffle Maker helps you create tasty and savory meal creations in just minutes. Perfect for breakfast, lunch or dinner. Quickly and easily cooks fluffy Belgium waffles, toasty grilled sandwiches, paninis and quesadillas or even grills delicious meats and vegetables for healthy meals. Sandwich press grill includes 6 removable dishwasher safe and non-stick cooking plates. Set includes 2 divided sandwich plates, 2 grill plates and 2 waffle plates. Each plate measures 8.9 x 4.9. This breakfast sandwich maker heats up quickly and evenly in just minutes. Panini grill press sandwich maker features power-on and ready indicator lights. Indoor grill must be used closed and cannot be operated in the open position. The cooking temperature of the cooking plates can reach between 356 to 428 degrees Fahrenheit 180 to 220 Celsius. Lid locking clip and cord wrap allow for convenient storage when not in use. 750 watts. 120V, 60Hz. Waffle maker with removable plates measures 9.25 x 9 x 3.75 overall and weighs 3.3 lbs.


  • •Unleash Your Creativity: An indoor grill for any meal! Belgium waffle iron for breakfast, a grilled cheese maker & panini press grill for lunch and a convenient contact grill press for dinner.
  • •Removable Cooking Plates: Includes 3 sets of removable 8.9" x 4.9" plates that are non-stick and dishwasher safe for easy cleaning. Comes with 2 divided sandwich, 2 waffle and 2 grill plates.
  • •Ready, Set, Cook In Minutes: Our quesadilla maker / sandwich press features power and ready-to-cook indicator lights and heats up quickly and evenly to deliver perfect results every tim
  • •Easy To Store: The locking clip on this sandwich maker secures lid for safe closure while the stand up design and convenient cord wrap make storage simple and easy.
  • •Cool Touch Handles: The handles on our indoor grills for kitchen stay cool to the touch during cooking, making it easy to move food and check on cooking progress.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.