Zoro Homepage

4-slice Multi-function Toaster, Sliver

  • Mfr # BC-4624S

  • Zoro # G410927857


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Color
Silver
Length (In.)
11 in
Width
11.5 in
Includes
Toasters,user manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-4624S
Zoro #
G410927857
UPC #
623287446240
Country of Origin
China

Dimensions

Length (In.)
11 in
Width
11.5 in

Details

Voltage
115V
Color
Silver
Includes
Toasters,user manual
Material
Stainless Steel, Plastic

Description

Not your ordinary 4 slot toaster! Betty Crockers deluxe four slice toaster makes more than just toast. We offer a multifunctional slot toaster for sliced toast, thick bagels, delicious Belgian waffles and more of your favorite toastable pastries. Choose between 2 or 4 slices at once with separate controls. This electric toaster features 2 shader control dials, 2 sets of 3 illuminated buttons, 2 slide-down levers and even 2 slide-out crumb trays for each toaster compartment. Our delightful compact retro toaster has 6 Illuminated buttons that light up when pressed to let you know they're on and working. Illuminated buttons include a bagel button designed for perfectly toasted bagels, defrost button for toasting frozen or cold bread and a cancel button that automatically stops toasting and lifts the slotted bread. Two separate traditional push-down tabs turn each set of toaster slots on and off for heating up either 2 or 4 slices of toast at the same time. The extra-lift feature provides added lift of the slots to easily grab your contents. Cute toaster design with Brushed metallic finish is easy to clean while maintaining a wonderful shine that works well in any kitchen. Slotted toaster also features 2 bread centering guides in each slot and adjustable shade dials with electronic shade sensor control & 7 settings. 1600 watts. Our bread toasters 4 slice comes with 2 slide-out crumb trays for easy removal of leftover crumbs. Pop up and welcome your new favorite kitchen appliance! Our Betty Crocker kitchen appliance makes a perfect toast to any new home, dorm room, apartment and living space with limited countertop space.


  • •1600 watts of power
  • •Extra-wide slot width, perfect for thick breads, bagels and Belgian waffles
  • •Extra-depth bread carriage
  • •Illuminated bagel button adjusts outside elements to toast bagels the professional way
  • •Illuminated reheat function + Illuminated cancel button
  • •Electronic toast shade sensor control
  • •Sturdy deep draw housing
  • •Slide-out crumb tray
  • •2 bread centering guides in each slot
  • •Extra lift feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.