
4-slice Multi-function Toaster, White
Mfr # BC-4624W
Zoro # G210927859
product price: $74.19
/eaKey Features
Voltage
115V
Color
White
Material
Stainless Steel, Plastic
Length (In.)
11 in
Includes
Toasters,user manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC-4624W
Zoro #
G210927859
UPC #
623287046242
Country of Origin
China
Dimensions
Length (In.)
11 in
Width
11.5 in
Details
Voltage
115V
Color
White
Material
Stainless Steel, Plastic
Includes
Toasters,user manual
Description
Not your ordinary 4 slot toaster! Betty Crockers deluxe four slice toaster makes more than just toast. We offer a multifunctional slot toaster for sliced toast, thick bagels, delicious Belgian waffles and more of your favorite toastable pastries. Choose between 2 or 4 slices at once with separate controls. This electric toaster features 2 shader control dials, 2 sets of 3 illuminated buttons, 2 slide-down levers and even 2 slide-out crumb trays for each toaster compartment. Our delightful compact retro toaster has 6 Illuminated buttons that light up when pressed to let you know they're on and working. Illuminated buttons include a bagel button designed for perfectly toasted bagels, defrost button for toasting frozen or cold bread and a cancel button that automatically stops toasting and lifts the slotted bread. Two separate traditional push-down tabs turn each set of toaster slots on and off for heating up either 2 or 4 slices of toast at the same time. The extra-lift feature provides added lift of the slots to easily grab your contents. Cute toaster design with Brushed metallic finish is easy to clean while maintaining a wonderful shine that works well in any kitchen. Slotted toaster also features 2 bread centering guides in each slot and adjustable shade dials with electronic shade sensor control & 7 settings. 1600 watts. Our bread toasters 4 slice comes with 2 slide-out crumb trays for easy removal of leftover crumbs. Pop up and welcome your new favorite kitchen appliance! Our Betty Crocker kitchen appliance makes a perfect toast to any new home, dorm room, apartment and living space with limited countertop space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.