Shop BETTY CROCKER
See all product information
Create Account
Electric Coffee Grinder, Grinds Up to 12 Cups, Stainless Steel Bowl & Blades, White
- Mfr # BC-4821W
- Zoro # G222625125
product price:Â
$
21.99
/ea
Key Features
Capacity
12 Cups
Color
White
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC-4821W
- Zoro #
- G222625125
- UPC #
- 623287048215
- Country of Origin
- China
- Item
- Electric Coffee Grinder
- Capacity
- 12 Cups
- Color
- White
- Voltage
- 115V
Description
The Betty Crocker Mini Grinder, your new favorite kitchen appliance that brings the art of coffee grinding right into the comfort of your home and kitchen! Designed for coffee lovers and culinary enthusiasts alike, this grinder coffee marvel is not just a coffee hand grinder, but a versatile kitchen companion ready to enhance your gourmet adventures. With the ability to grind coffee beans for up to 12 cups of coffee, the Betty Crocker Coffee Grinder ensures you can easily cater to your daily caffeine cravings or impress your guests with fresh, aromatic coffee every time. Its round shape provides uniform, even grinding, delivering the perfect consistency from coarse to fine in mere seconds. Crafted with a stainless steel bowl and cutting blades, this grinder is durable and efficient. The double-action safety-lock system offers peace of mind by ensuring safe operation, while the large fingertip pulse action control button makes it incredibly user-friendly. Streamlined for easy pouring and handling, it's a small coffee grinder that packs a punch without taking up too much space in your kitchen. The Betty Crocker Coffee Grinder isn’t limited to just coffee beans. It moonlights as a spice grinder, herb grinder, and even a grain grinder, making it one of the best coffee grinders for home use. Grind your favorite spices, herbs, and grains with the same ease and precision. It's a spice grinder electric enthusiasts will appreciate its versatility.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.