Zoro Homepage

Mini Cupcake Maker, Pink

  • Mfr # BC-2930CRT

  • Zoro # G608262562


product price: $36.19
/ea

Key Features

Overall Length (In.)
8.58 in
Material
Plastics
Includes
Includes a piping bag with assorted nozzles and spatula for all your decorating needs
Depth
8.58 in
Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-2930CRT
Zoro #
G608262562
UPC #
791769504990
Country of Origin
China

Dimensions

Overall Length (In.)
8.58 in
Depth
8.58 in
Height
10.75 in
Width
5.43 in

Details

Item
Cupcake Maker
Material
Plastics
Includes
Includes a piping bag with assorted nozzles and spatula for all your decorating needs
Color
Pink
For Use With
Perfect for entertaining – bake hors d'oeuvres like mini frittata and quiche

Description

Mini Cupcake Factory prepares seven delicious mini cupcakes, muffins, or brownies in minutes Nonstick baking plates for flawless release and easy cleaning Includes piping bag, assorted nozzles, and spatula for decorating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.