Zoro Homepage
This item is Discontinued.
Bevco Black Vinyl Backless Cleanroom Stool, ISO 5, 21-31" 3550C2-V-BK

Black Vinyl Backless Cleanroom Stool, ISO 5, 21-31" (Discontinued)

  • Mfr # 3550C2-V-BK
  • Zoro # G9911231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3550C2-V-BK
Zoro #
G9911231
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21 1/2 in to 31 1/2 in
Seat Depth
16 in
Seat Width
16 in

Details

Color
Black
Caster Type
Mushroom Glides
Weight Capacity
300 lb
Material
vinyl
Frame Material
Aluminum
Finish
polished
Backrest
Backless
Seat Material
Vinyl
Item
Cleanroom Pneumatic Stool
Assembled
Partially Assembled
Base
5-Star Polished Aluminum
Features
Upholstered Seat
Standards
ANSI/BIFMA, ISO 5

Description

Cleanroom Pneumatic Stool, Weight Capacity 300 lb, Seat Height Range 21 1/2 in to 31 1/2 in, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Vinyl, Base 5-Star Polished Aluminum, Features Upholstered Seat, Partially Assembled, Standards ANSI/BIFMA, ISO 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.