Shop BEVCO

Black Vinyl Chair w/ tilt, 22-32" St Ht., Casters & Arms

  • Mfr # 9551L-S-BKV-3850S/5-A5
  • Zoro # G2063551

product price: 
$
626.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome Base/Black Seat
Series
Integra
Overall Height
55 in
Caster Type
Dual Wheel, Hard Floor Casters
Seat Height Range
21-1/2" to 31-1/2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9551L-S-BKV-3850S/5-A5
Zoro #
G2063551
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
55 in
Seat Height Range
21-1/2" to 31-1/2"
Seat Width
20 in
Back Width
17 1/2 in
Overall Width
27 in
Seat Height Max.
32 1/2 in
Seat Depth
18 in
Seat Height Min.
42 1/2 in
Cushion Thickness
3 in
Overall Depth
27 in
Back Height
19 in
Maximum Overall Height
56 in
Seat Thickness
3 in
Maximum Seat Height
32 1/2 in
Minimum Seat Height
22 1/2 in
Notional Size
Standard
Back Depth
3 in

Details

Color
Chrome Base/Black Seat
Series
Integra
Caster Type
Dual Wheel, Hard Floor Casters
Weight Capacity
300 lb
Material
Chrome
Frame Material
Aluminum
Finish
polished
Backrest
No
Seat Material
Vinyl
Assembled/Unassembled
Unassembled
Number of Casters
5
Back Color
Black
Base Style
5-Star
Item
Drafting Chair
Number of Glides
0
Back Material
Vinyl
Assembled
No
Arm Style
Adjustable
Base Material
Polished Aluminum
Caster Material
Nylon
Base Color
Silver
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Standards
ANSI/ESD STM12.1-2019, Greenguard Certified
Features
20 in Adjustable Chrome Footring, Adjustable Arms, Articulating Seat and Back Tilt, Hard Floor Casters, Large Back Size, Pneumatic Height Adjustment, Waterfall Seat
Seat Tilt Backward
6 Degrees
Back Tilt Backward
15 Degrees
Back Tilt Forward
11 Degrees
Seat Color
Black
Seat Tilt Forward
6 Degrees
Assembly
Partially Assembled
Frame Color
Silver
Style
Task Stool
Support Style
Frame
Upholstered Seat
Yes
Adjustable Arms
Yes
Number of Casters/Glides
5
Seat Adjustments
Height
Adjustable Seat
Yes
Upholstered Back
Yes
Number of Arms
2
Maximum Seat Tilt
6 Degrees
Includes Footrest
No
Maximum Back Tilt
15 Degrees
Waterfall Seat
Yes
Tilting Back
Yes
Swivel
Yes
Swivel Angle
360 Degrees
Minimum Back Tilt
11 Degrees
Arm Adjustment
Height
Number of Feet
5
Rolling
Yes
Minimum Seat Tilt
6 Degrees

Description

Drafting Chair, Adjustable Arms Yes, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 32 1/2 in, Maximum Overall Height 56 in, Seat Color Black, Frame Color Silver, Seat Thickness 3 in, Back Color Black, Seat Depth 18 in, Seat Width 20 in, Seat Material Vinyl, Back Material Vinyl, Frame Material Aluminum, Number of Arms 2, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series Integra, Style Classification Not Applicable, Minimum Seat Height 22 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.