Blue Vinyl ESD Backless Stool, 19-24" Seat Height (Discontinued)
- Mfr # 3210E-V-BL
- Zoro # G6947577
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3210E-V-BL
Zoro #
G6947577
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
19 in to 24 in
Seat Depth
15 in
Seat Width
15 in
Details
Color
Royal Blue
Caster Type
Mushroom Glides
Weight Capacity
300 lb
Material
ESD Vinyl
Frame Material
Tubular Steel
Backrest
No
Seat Material
Vinyl
Base
Chrome Tubular Steel
Includes
(5) ESD Mushroom Glides
Assembled
Partially Assembled
Standards
ANSI/BIFMA, CAL 117
Item
ESD Backless Pneumatic Stool
Features
Static Control ESD
Description
ESD Backless Pneumatic Stool, Weight Capacity 300 lb, Seat Height Range 19 in to 24 in, Seat Depth 15 in, Seat Width 15 in, Color Royal Blue, Material ESD Vinyl, Base Chrome Tubular Steel, Features Static Control ESD, Includes (5) ESD Mushroom Glides, Partially Assembled, Standards ANSI/BIFMA, CAL 117
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.