This item is Discontinued.

Bevco Upholstered Cleanroom Chair 17" to 22", Blue 4050C2-BLUE

Upholstered Cleanroom Chair 17" to 22", Blue (Discontinued)

  • Mfr # 4050C2-BLUE
  • Zoro # G4069274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4050C2-BLUE
Zoro #
G4069274
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
17 in to 22 in

Details

Weight Capacity
300 lb
Color
Blue
Item
Cleanroom Chair
Material
vinyl
Standards
ANSI/BIFMA

Description

Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl, Seat Height Range 17 in to 22 in, Color Blue, Standards ANSI/BIFMA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.