Cleanroom Task Chair, Vinyl (Antibacterial), Blue, 22 in to 32 in Seat Height, Mushroom Glides

  • Mfr # 4551C3-BL

  • Zoro # G9911216


product price:  $512.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
22 in to 32 in
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4551C3-BL
Zoro #
G9911216
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22 in to 32 in
Seat Depth
17 in
Seat Width
20 in
Back Width
16 in
Back Height
10 in
Seat Thickness
2 1/2 in
For Workbench Height
32 to 42 in
Seat Height - Minimum
22 in
Seat Height - Maximum
32 in

Details

Item
Cleanroom Task Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Blue
Caster Type
Mushroom Glides
Assembled
Partially Assembled
Series
Westmound
Foot Support
Yes
Number of Casters
0
Frame Material
Polished Aluminum
Seat Tilt Forward
6 Degrees
For Workbench Ht.
32 in to 42 in
Number of Glides
5
Standards
ANSI/BIFMA, UL
Cleanroom Class
ISO 6
Cushion
2-1/2 in
Office Chair Style
Cleanroom Task Chair
Seat Tilt Backward
6 Degrees
Base
Five-Star Polished Aluminum
Backrest
Curved Backrest for Improved Lumbar Support
Back Tilt Backward
15 Degrees
Back Tilt Forward
11 Degrees
Seat Material
Vinyl
Base Material
Aluminum
Assembly
Partially Assembled
Product Type
Cleanroom Task Chair
Cushion Material
2 1/2 in
Includes Arms
Armless
Chair Weight
32 lb
ESD-Safe
ESD-Safe

Description

Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 22 in to 32 in, Color Blue, Cushion 2-1/2 in, Seat Width 20 in, Seat Depth 17 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 10 in, Back Width 16 in, Base Five-Star Polished Aluminum, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , For Workbench Ht. 32 in to 42 in, Number of Casters 0, Number of Glides 5, Foot Support Yes, Partially Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.