Deluxe Desk Tilt Chair
- Mfr # 6001-BKF
- Zoro # G125075546
product price:Â
$
428.99
/ea
Free Shipping & Returns
Key Features
Series
Integra
Seat Thickness
3 in
Back Depth
3 in
Seat Material
Nylon
Minimum Seat Height
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6001-BKF
- Zoro #
- G125075546
- UPC #
- -
- Country of Origin
- United States
- Item
- Deluxe Desk Tilt Chair
- Series
- Integra
- Seat Material
- Nylon
- Upholstered Back
- Yes
- Seat Adjustments
- Height
- Upholstered Seat
- Yes
- Adjustable Tilt Tension
- Yes
- Adjustable Seat
- Yes
- Weight Capacity
- 350 lb
- Swivel
- Yes
- Standards
- ANSI/BIFMA, UL Greenguard
- Seat Color
- Black
- Swivel Angle
- 360 Degrees
- Rolling
- Yes
Dimensions
- Seat Thickness
- 3 in
- Back Depth
- 3 in
- Minimum Seat Height
- 17 in
- Maximum Seat Height
- 22 in
- Overall Width
- 25 in
- Back Width
- 17 1/2 in
- Seat Width
- 20 in
- Seat Depth
- 18 in
- Notional Size
- Standard
- Back Height
- 19 in
Description
Deluxe Desk Tilt Chair, Overall Width 25 in, Maximum Seat Height 22 in, Seat Color Black, Seat Thickness 3 in, Seat Depth 18 in, Seat Width 20 in, Seat Material Nylon, Weight Capacity 350 lb, Series Integra, Minimum Seat Height 17 in, Notional Size Standard, Standards ANSI/BIFMA, UL Greenguard, Back Depth 3 in, Back Height 19 in, Back Width 17 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.