Deluxe Tall Vinyl Chair - Casters

  • Mfr # 6501-4550S/5-BKV
  • Zoro # G825075853
product price: 
$
484.99
/ea
Free Shipping & Returns

Key Features

Adjustable Tilt Tension
Yes
Back Width
17 1/2 in
Seat Adjustments
Height
Includes Footrest
Yes
Rolling
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6501-4550S/5-BKV
Zoro #
G825075853
UPC #
-
Country of Origin
United States
Item
Deluxe Tall Vinyl Chair - Casters
Adjustable Tilt Tension
Yes
Seat Adjustments
Height
Includes Footrest
Yes
Rolling
Yes
Adjustable Seat
Yes
Lumbar Support
Adjustable
Includes Assembly Tools
No
Upholstered Back
Yes
Series
Integra
Swivel Angle
360 Degrees
Features
Fully Adjustable Contoured Back that has a Durable Scuff Resistant ESD Polypropylene Back Shell, Heavy-Duty Construction that Contributes to Years of Long-Lasting Enjoyment
Tilting Back
Yes
Adjustable Arms
No
Number of Arms
0
Seat Color
Black
Upholstered Seat
Yes
Seat Material
Vinyl
Number of Feet
5
Swivel
Yes
Number of Casters/Glides
5
Standards
AATCC TM147, ANSI/BIFMA X5.11-2015, ANSI/ESD STM12.1 - 2019, ASTM G21, CAL 117, FMVSS 302, ISO 4, ISO 5, ISO 6, ISO 7, NFPA 260, NFPA 260A/UFAC Class 1
Weight Capacity
350 lb
Waterfall Seat
Yes
Tilt Configuration
Basic Tilt

Dimensions

Back Width
17 1/2 in
Seat Thickness
3 in
Notional Size
Standard
Minimum Seat Height
25 in
Overall Width
27 in
Seat Depth
18 in
Back Height
19 in
Maximum Seat Height
35 in
Back Depth
3 in
Seat Width
20 in

Description

Deluxe Tall Vinyl Chair - Casters, Adjustable Arms No, Overall Width 27 in, Maximum Seat Height 35 in, Seat Color Black, Seat Thickness 3 in, Seat Depth 18 in, Seat Width 20 in, Seat Material Vinyl, Number of Arms 0, Weight Capacity 350 lb, Tilt Configuration Basic Tilt, Series Integra, Minimum Seat Height 25 in, Notional Size Standard, Tilting Back Yes

Ratings & reviews