Zoro Homepage

Drafting Chair Drafting Chair, Adjustable Arms, 19" to 26-1/2" Height, Polyurethane, Black

  • Mfr # 7301D-AA-3750S/5

  • Zoro # G2063299


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Drafting Chair
Arm Style
Adjustable Arms
Seat Material
Polyurethane
Seat Color
Black
Seat Height Range
19" to 26-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7301D-AA-3750S/5
Zoro #
G2063299
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19" to 26-1/2"
Seat Width
19-1/4"
Seat Depth
17 1/2 in
Back Height
14-1/2"
Overall Depth
27 in
Seat Height Min.
37 1/2 in
Cushion Thickness
1-1/2 in
Overall Height
47 1/2 in
Back Width
15 1/2 in
Overall Width
27 in
Seat Height Max.
30 in
Minimum Seat Height
19 1/2 in
Notional Size
Big and Tall
Maximum Seat Height
26 1/2 in
Seat Thickness
1 1/2 in
Maximum Overall Height
47 1/2 in
Back Depth
1 in
Caster/Glide Diameter
3 in
Seat-Depth
17-1/2"

Details

Office Chair Style
Drafting Chair
Arm Style
Adjustable Arms
Seat Material
Polyurethane
Seat Color
Black
Back Material
Polyurethane
Back Color
Black
Caster Type
Hard Floor
Base Color
Black
Base Material
Nylon
Color
Black
Item
Drafting Chair
Material
Polyurethane, Chrome
Number of Glides
0
Series
Dura
Back Tilt Backward
15 Degrees
Standards
ANSI/BIFMA
Assembled/Unassembled
Unassembled
Features
Adjustable Arms, Articulating Seat and Back Tilt, Contoured Back, Heavy-Duty, Pneumatic Height Adjustment, Waterfall Seat
Weight Capacity
350 lb
Seat Tilt Backward
6 Degrees
Green Certification or Other Recognition
GREENGUARD Gold
Number of Casters
5
Back Tilt Forward
11 Degrees
Frame Material
Nylon
Base Style
5-Star
Seat Tilt Forward
6 Degrees
Frame Color
Black
Assembly
Partially Assembled
Style
Drafting Chair
Waterfall Seat
Yes
Support Style
Frame
Rolling
Yes
Minimum Seat Tilt
6 Degrees
Number of Feet
5
Includes Footrest
No
Swivel
Yes
Adjustable Seat
Yes
Adjustable Arms
Yes
Seat Adjustments
Height
Number of Casters/Glides
5
Swivel Angle
360 Degrees
Maximum Back Tilt
15 Degrees
Tilting Back
Yes
Maximum Seat Tilt
6 Degrees
Number of Arms
2
Arm Adjustment
Height
Minimum Back Tilt
11 Degrees

Description

Drafting Chair, Adjustable Arms Yes, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 26 1/2 in, Maximum Overall Height 47 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 17 1/2 in, Seat Width 19 1/4 in, Seat Material Polyurethane, Back Material Polyurethane, Frame Material Nylon, Number of Arms 2, Weight Capacity 350 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable, Minimum Seat Height 19 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.