This item is Discontinued.

Bevco ESD Cleanroom Chair 20" to 25"H, Blue 4210E2-BLUE

ESD Cleanroom Chair 20" to 25"H, Blue (Discontinued)

  • Mfr # 4210E2-BLUE
  • Zoro # G3891641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4210E2-BLUE
Zoro #
G3891641
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
20 in to 25 in

Details

Weight Capacity
300 lb
Color
Blue
Item
ESD Cleanroom Chair
Material
vinyl
Assembled
No

Description

ESD Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl, Seat Height Range 20 in to 25 in, Color Blue, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.