Zoro Homepage
This item is Discontinued.
Bevco Fabric Task Chair, 16" to 21", No Arms, Gray V4007MG-GY

Fabric Task Chair, 16" to 21", No Arms, Gray (Discontinued)

  • Mfr # V4007MG-GY
  • Zoro # G6047036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4007MG-GY
Zoro #
G6047036
UPC #
-
Country of Origin
China

Dimensions

Seat Height Range
16" to 21"
Seat Width
18"
Seat Depth
18 in
Back Height
15"
Overall Height
40 in
Back Width
16 in
Overall Depth
25 in
Seat Height Max.
26 in
Seat Height Min.
31 in
Overall Width
25 in
Cushion Thickness
2-3/4 in
Seat Height
16 to 21 in
Seat-Depth
18"

Details

Office Chair Style
Task Chair
Arm Style
No Arms
Seat Material
Fabric
Seat Color
Gray
Back Material
Fabric
Back Color
Gray
Caster Type
Mushroom Glides
Base Color
Black
Base Material
Reinforced Nylon
Color
Gray
Item
Task Chair
Material
Fabric
Cushion
2-3/4" Padded
Back Tilt Backward
None
Base
Five-Star Reinforced Nylon
Features
Adjustable Contoured Back, Pneumatic Height Adjustment, Waterfall Seat
Seat Tilt Forward
None
Frame Material
Nylon
Assembled/Unassembled
Unassembled
Number of Casters
0
Base Style
5-Star
Assembled
Partially Assembled
Number of Glides
5
Standards
ANSI/BIFMA
Seat Tilt Backward
None
Weight Capacity
300 lb
Back Tilt Forward
None
Series
Lexington
Style
Task Chair

Description

Task Chair, Overall Width 25 in, Overall Depth 25 in, Seat Color Gray, Back Color Gray, Seat Depth 18 in, Seat Width 18 in, Seat Material Fabric, Back Material Fabric, Weight Capacity 300 lb, Series Lexington, Standards ANSI BIFMA X5.1, Back Height 15 in, Back Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.