Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bevco Fabric Task Chair, 20" to 25", No Arms, Black 5201-F-BK

Fabric Task Chair, 20" to 25", No Arms, Black (Discontinued)

  • Mfr # 5201-F-BK
  • Zoro # G3900172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5201-F-BK
Zoro #
G3900172
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
20" to 25"
Seat Width
18"
Seat Depth
17 in
Back Height
10"
Back Width
16 in
Seat Height Min.
35 in
Overall Width
22 in
Overall Height
41 in
Seat Height Max.
30 in
Overall Depth
22 in
Cushion Thickness
2-3/4 in
Seat Height
20 to 25 in
Seat-Depth
17"

Details

Office Chair Style
Task Chair
Arm Style
No Arms
Seat Material
Fabric
Seat Color
Black
Back Material
Fabric
Back Color
Black
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Glides
Base Color
Black
Base Material
Tubular Steel
Color
Black
Item
Drafting Chair
Material
Fabric, Chrome
Number of Glides
5
Series
Doral
Assembled/Unassembled
Unassembled
Number of Casters
0
Base Style
5-Leg
Weight Capacity
300 lb
Back Tilt Backward
15 Degrees
Cushion
High Density Foam
Assembled
Partially Assembled
Features
19 in Welded Footring, Articulating Seat and Back Tilt, Ideal seating solution for users that have a petite-to-average build, Pneumatic Height Adjustment, Waterfall Seat
Base
Five Legged, 16-ga. Tubular Steel
Standards
ANSI/BIFMA
Seat Tilt Forward
6 Degrees
Seat Tilt Backward
6 Degrees
Back Tilt Forward
11 Degrees
Frame Material
Tubular Steel
Style
Task Chair

Description

Drafting Chair, Overall Width 22 in, Overall Depth 22 in, Seat Color Black, Back Color Black, Seat Depth 17 in, Seat Width 18 in, Seat Material Fabric, Back Material Fabric, Weight Capacity 300 lb, Series Doral, Standards ANSI BIFMA X5.1, Back Height 10 in, Back Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.