Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bevco Fabric Task Chair, 23" to 33", No Arms, Royal Blue V4507MG-BL

Fabric Task Chair, 23" to 33", No Arms, Royal Blue (Discontinued)

  • Mfr # V4507MG-BL
  • Zoro # G7431627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4507MG-BL
Zoro #
G7431627
UPC #
-
Country of Origin
China

Dimensions

Seat Height Range
23" to 33"
Seat Width
18"
Seat Depth
18 in
Back Height
15"
Overall Height
52 in
Overall Width
27 in
Cushion Thickness
2-3/4 in
Overall Depth
27 in
Seat Height Max.
33 in
Back Width
16 in
Seat Height Min.
43 in
Seat Height
23 to 33 in
Seat-Depth
18"

Details

Office Chair Style
Task Chair
Arm Style
No Arms
Seat Material
Fabric
Seat Color
Blue
Back Material
Fabric
Back Color
Blue
Caster Type
Mushroom Glides
Base Color
Black
Base Material
Reinforced Nylon
Color
Royal Blue
Item
Drafting Chair
Material
Chrome
Number of Casters
0
Seat Tilt Backward
None
Standards
ANSI/BIFMA
Assembled/Unassembled
Unassembled
Seat Tilt Forward
None
Series
Lexington
Number of Glides
5
Cushion
2-3/4" Padded
Features
18 in Adjustable Chrome Footring, Adjustable Contoured Back, Pneumatic Height Adjustment, Waterfall Seat
Assembled
Partially Assembled
Base
Five-Star Reinforced Nylon
Back Tilt Backward
None
Frame Material
Nylon
Base Style
5-Star
Weight Capacity
300 lb
Back Tilt Forward
None
Style
Task Chair

Description

Drafting Chair, Overall Width 27 in, Overall Depth 27 in, Seat Color Blue, Back Color Blue, Seat Depth 18 in, Seat Width 18 in, Seat Material Fabric, Back Material Fabric, Weight Capacity 300 lb, Series Lexington, Standards ANSI BIFMA X5.1, Back Height 15 in, Back Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.