This item is Discontinued.

Bevco Fabric Task Chair, 25" to 30", No Arms, Gray 5600-F-GY

Fabric Task Chair, 25" to 30", No Arms, Gray (Discontinued)

  • Mfr # 5600-F-GY
  • Zoro # G4193987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5600-F-GY
Zoro #
G4193987
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
25" to 30"
Seat Width
18"
Seat Depth
17 in
Back Height
10"
Overall Height
46 in
Seat Height Max.
35 in
Overall Depth
22 in
Seat Height Min.
40 in
Back Width
16 in
Overall Width
22 in
Cushion Thickness
2-3/4 in
Seat Height
25 to 30 in
Seat-Depth
17"

Details

Office Chair Style
Task Chair
Arm Style
No Arms
Seat Material
Fabric
Seat Color
Gray
Back Material
Fabric
Back Color
Gray
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Glides
Base Color
Black
Base Material
Tubular Steel
Color
Gray
Item
Drafting Chair
Material
Fabric, Chrome
Weight Capacity
300 lb
Base
Five Legged, 16-ga. Tubular Steel
Number of Glides
5
Seat Tilt Forward
None
Number of Casters
0
Frame Material
Tubular Steel
Features
19 in Welded Footring, Ideal seating solution for users that have a petite-to-average build, Non-Tilt, Pneumatic Height Adjustment, Waterfall Seat
Back Tilt Backward
None
Cushion
High Density Foam
Back Tilt Forward
None
Assembled/Unassembled
Unassembled
Standards
ANSI/BIFMA
Seat Tilt Backward
None
Base Style
5-Leg
Assembled
Partially Assembled
Series
Doral
Style
Task Chair

Description

Drafting Chair, Overall Width 22 in, Overall Depth 22 in, Seat Color Gray, Back Color Gray, Seat Depth 17 in, Seat Width 18 in, Seat Material Fabric, Back Material Fabric, Weight Capacity 300 lb, Series Doral, Standards ANSI BIFMA X5.1, Back Height 10 in, Back Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.