Zoro Homepage
This item is Discontinued.
Bevco Fabric Task Chair, 25" to 35", Standard, Navy 6501-NYF-A5-4550/5

Fabric Task Chair, 25" to 35", Standard, Navy (Discontinued)

  • Mfr # 6501-NYF-A5-4550/5
  • Zoro # G1999588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6501-NYF-A5-4550/5
Zoro #
G1999588
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
25" to 35"
Seat Width
20"
Seat Depth
18 in
Back Height
19"
Overall Depth
27 in
Seat Height Min.
33 in
Seat Height Max.
28 in
Back Width
17 1/2 in
Overall Width
27 in
Overall Height
57 1/2 in
Cushion Thickness
3 in
Seat-Depth
18"

Details

Office Chair Style
Task Chair
Arm Style
Standard
Seat Material
Fabric
Seat Color
Navy Blue
Back Material
Fabric
Back Color
Navy Blue
Backrest
Full Back Support
Caster Type
Carpet Casters
Base Material
Reinforced Nylon
Color
Navy
Item
Drafting Chair
Material
Fabric
Number of Casters
5
Frame Material
Nylon
Cushion
High Density Foam
Assembled
No
Base Style
5-Star
Standards
ANSI/BIFMA, Cal 117
Back Tilt Forward
11 Degrees
Number of Glides
0
Seat Tilt Backward
6 Degrees
Base
Five-Star Reinforced Nylon
Weight Capacity
300 lb
Back Tilt Backward
15 Degrees
Series
Integra
Assembled/Unassembled
Unassembled
Seat Tilt Forward
6 Degrees
Features
Adjustable Arms, Articulating Seat and Back Tilt, Large Back Size, Pneumatic Height Adjustment, Waterfall Seat
Style
Task Chair

Description

Drafting Chair, Overall Width 27 in, Overall Depth 27 in, Seat Color Navy Blue, Back Color Navy Blue, Seat Depth 18 in, Seat Width 20 in, Seat Material Fabric, Back Material Fabric, Weight Capacity 300 lb, Series Integra, Standards ANSI BIFMA X5.1, Back Height 19 in, Back Width 17 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.