Heavy Duty Poly Titl Chair
- Mfr # 7301D
- Zoro # G425075390
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Adjustable Arms
No
Maximum Seat Height
26 1/2 in
Seat Thickness
1 1/2 in
Swivel
Yes
Rolling
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7301D
- Zoro #
- G425075390
- UPC #
- -
- Country of Origin
- United States
- Item
- Heavy Duty Poly Titl Chair
- Adjustable Arms
- No
- Swivel
- Yes
- Rolling
- Yes
- Includes Assembly Tools
- No
- Standards
- ANSI/BIFMA X5.11-2015, ISO 4, ISO14644-1
- Features
- Fully Adjustable Contoured Back that Encourages Proper Spinal Alignment, Heavy-Duty Construction that Contributes to Years of Long-Lasting Satisfaction
- Number of Arms
- 0
- Seat Adjustments
- Height
- Tilting Back
- Yes
- Weight Capacity
- 350 lb
- Waterfall Seat
- Yes
- Includes Footrest
- Yes
- Seat Material
- Polyurethane
- Adjustable Seat
- Yes
- Swivel Angle
- 360 Degrees
- Seat Color
- Black
- Series
- Dura
- Adjustable Tilt Tension
- Yes
- Tilt Configuration
- Basic Tilt
Dimensions
- Maximum Seat Height
- 26 1/2 in
- Seat Thickness
- 1 1/2 in
- Seat Depth
- 17 1/4 in
- Back Height
- 14 1/2 in
- Seat Width
- 19 1/4 in
- Back Width
- 15 1/2 in
- Minimum Seat Height
- 19 in
- Notional Size
- Standard
- Back Depth
- 1 in
- Overall Width
- 27 in
Description
Heavy Duty Poly Titl Chair, Adjustable Arms No, Overall Width 27 in, Maximum Seat Height 26 1/2 in, Seat Color Black, Seat Thickness 1 1/2 in, Seat Depth 17 1/4 in, Seat Width 19 1/4 in, Seat Material Polyurethane, Number of Arms 0, Weight Capacity 350 lb, Tilt Configuration Basic Tilt, Series Dura, Minimum Seat Height 19 in, Notional Size Standard, Tilting Back Yes, Standards ANSI/BIFMA X5.11-2015, ISO 4, ISO14644-1, Arm Adjustment Not Applicable, Arm Attachment Not Applicable, Back Depth 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.