Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maintenance Repair Stool w/ tool tray, 16-21" Seat ht.

  • Mfr # 3057

  • Zoro # G7462497


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
20 1/2 in
Caster Type
(2) with Brakes, 3 in Wheels
Seat Height Range
15-1/2 in to 20-1/2 in
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3057
Zoro #
G7462497
UPC #
623853328994
Country of Origin
United States

Dimensions

Overall Height
20 1/2 in
Seat Height Range
15-1/2 in to 20-1/2 in
Seat Depth
14 in
Seat Diameter
16 in
Caster Wheel Diameter
3 in
Maximum Seat Height
20 1/2 in
Minimum Seat Height
15 1/2 in
Adjustable Seat Height
Yes

Details

Color
Black
Caster Type
(2) with Brakes, 3 in Wheels
Weight Capacity
300 lb
Material
Plastic
Frame Material
Steel
Backrest
No Backrest
Seat Material
Polyurethane
Standards
ANSI/BIFMA
Assembled
Unassembled
Item
Round Stool
Number of Casters
5
Features
Maintenance Repair Stool, 14 in Diameter Polyurethane Seat, 16 in Diameter Plastic Storage Tray, Five 3 in Rubber Wheel Casters (2 with Locking Brakes), Seat Height Adjustment 15.5 in - 20.5 in
Base Material
Steel
Caster Material
Rubber
Mobility
Mobile
Base Design
5-Star
Caster/Glide Tread Material
Rubber
Seat Shape
Round
Base Color
Black
Seat Adjustment Type
Pneumatic Lever
Number of Casters/Glides
5
Seat Padding Material
None
Caster/Glide Type
Swivel Casters, (2) with Brakes
ESD Conductive
No
Includes Footring
No
Built-In Tool Tray
Yes

Description

Round Stool, Base Design 5-Star, Mobility Mobile, Backrest No, Base Color Black, Built-In Tool Tray Yes, Includes Footring No, Maximum Seat Height 20 1/2 in, Minimum Seat Height 15 1/2 in, Overall Height 20 1/2 in, Seat Adjustment Type Pneumatic Lever, Seat Diameter 16 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.