Zoro Homepage

Maintenance Repair Stool w/ tool tray, 20-27" Seat ht.

  • Mfr # 3357

  • Zoro # G7607774


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
27 in
Caster Type
(2) with Brakes, 3 in Wheels
Seat Height Range
20 in to 27 in
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3357
Zoro #
G7607774
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 in
Seat Height Range
20 in to 27 in
Seat Depth
14 in
Seat Diameter
14 in
Minimum Seat Height
20 in
Caster Wheel Diameter
3 in
Adjustable Seat Height
Yes
Maximum Seat Height
27 in

Details

Color
Black
Caster Type
(2) with Brakes, 3 in Wheels
Weight Capacity
300 lb
Material
Plastic
Frame Material
Steel
Backrest
No Backrest
Seat Material
Polyurethane
Item
Round Stool
Number of Casters
5
Base Material
Steel
Standards
ANSI/BIFMA
Features
Maintenance Repair Stool, 14 in Diameter Polyurethane Seat, 16 in Diameter Plastic Storage Tray, Five 3 in Rubber Wheel Casters (2 with Locking Brakes), Seat Height Adjustment 20 in - 27 in
Assembled
Unassembled
Caster Material
Rubber
Seat Padding Material
None
Base Design
5-Star
Mobility
Mobile
Seat Adjustment Type
Pneumatic Lever
ESD Conductive
No
Seat Shape
Round
Number of Casters/Glides
5
Base Color
Black
Caster/Glide Tread Material
Rubber
Includes Footring
No
Built-In Tool Tray
Yes
Caster/Glide Type
Swivel Casters, (2) with Brakes

Description

Round Stool, Base Design 5-Star, Mobility Mobile, Backrest No, Base Color Black, Built-In Tool Tray Yes, Includes Footring No, Maximum Seat Height 27 in, Minimum Seat Height 20 in, Overall Height 27 in, Seat Adjustment Type Pneumatic Lever, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.