Mesh Desk Chair
- Mfr # MM6077V
- Zoro # G625074223
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
18 1/4 in
Overall Width
27 in
Adjustable Arms
Yes
Seat Width
18 3/4 in
Adjustable Seat
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MM6077V
- Zoro #
- G625074223
- UPC #
- -
- Country of Origin
- China
- Item
- Mesh Desk Chair
- Adjustable Arms
- Yes
- Adjustable Seat
- Yes
- Tilt Configuration
- Basic Tilt
- Standards
- ANSI/BIFMA, UL Greenguard
- Tilting Back
- Yes
- Maximum Back Tilt
- 110 Degrees
- Seat Adjustments
- Height
- Seat Material
- Mesh
- Swivel Angle
- 360 Degrees
- Adjustable Tilt Tension
- Yes
- Seat Color
- Black
- Weight Capacity
- 275 lb
- Features
- The Mesh Series is a Contemporary Mesh Office Chair Designed to Create the Ultimate Experience in Comfort, Support and Durability
- Arm Adjustment
- Height, Left/Right Swing
- Rolling
- Yes
- Minimum Back Tilt
- 90 Degrees
- Series
- Mesh
- Swivel
- Yes
Dimensions
- Seat Depth
- 18 1/4 in
- Overall Width
- 27 in
- Seat Width
- 18 3/4 in
- Minimum Seat Height
- 18 3/4 in
- Notional Size
- Standard
- Maximum Overall Height
- 42 1/2 in
- Maximum Seat Height
- 22 1/4 in
- Back Width
- 18 3/4 in
- Overall Depth
- 30 in
- Maximum Arm Height
- 2 3/8 in
- Back Height
- 20 in
Description
Mesh Desk Chair, Adjustable Arms Yes, Overall Width 27 in, Overall Depth 30 in, Maximum Seat Height 22 1/4 in, Maximum Overall Height 42 1/2 in, Seat Color Black, Seat Depth 18 1/4 in, Seat Width 18 3/4 in, Seat Material Mesh, Weight Capacity 275 lb, Tilt Configuration Basic Tilt, Series Mesh, Minimum Seat Height 18 3/4 in, Notional Size Standard, Tilting Back Yes, Standards ANSI/BIFMA, UL Greenguard, Arm Adjustment Height, Left/Right Swing, Back Height 20 in, Back Width 18 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.