Zoro Homepage

Polyurethane Desk Chair, 15" to 20", No Arms, Black

  • Mfr # 7000-BLK

  • Zoro # G4176794


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Polyurethane
Color
Black
Assembled/Unassembled
Unassembled
Number of Casters
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-BLK
Zoro #
G4176794
UPC #
-
Country of Origin
United States

Dimensions

Back Height
12-1/2"
Cushion Thickness
1-1/2 in
Overall Depth
25 in
Seat Width
18-1/2"
Seat Height Min.
30 in
Seat Height Max.
25 in
Overall Width
25 in
Seat Depth
17 in
Overall Height
39 in
Seat Height Range
15" to 20"
Back Width
16 1/2 in
Seat Height
15 to 20 in
Seat Thickness
1 1/2 in
Notional Size
Standard
Maximum Seat Height
20 in
Back Depth
1 in
Minimum Seat Height
15 in
Maximum Overall Height
39 in
Seat-Depth
17"

Details

Style
Task Chair
Material
Polyurethane
Color
Black
Item
Task Chair
Assembled/Unassembled
Unassembled
Number of Casters
0
Back Tilt Forward
None
Number of Glides
5
Weight Capacity
300 lb
Frame Material
Nylon
Base Style
5-Star
Back Material
Polyurethane
Cushion
Polyurethane
Seat Tilt Forward
None
Series
Everlast
Base Material
Reinforced Nylon
Back Tilt Backward
None
Base
Five-Star Reinforced Nylon
Seat Material
Polyurethane
Assembled
Partially Assembled
Standards
ANSI/BIFMA
Office Chair Style
Desk Chair
Arm Style
No Arms
Features
Contoured Back, Non-Tilt, Pneumatic Height Adjustment, Waterfall Seat
Caster Type
Mushroom Glides
Seat Tilt Backward
None
Seat Color
Black
Back Color
Black
Frame Color
Black
Assembly
Partially Assembled
Includes Footrest
No
Rolling
Yes
Tilting Back
No
Waterfall Seat
Yes
Number of Arms
0
Caster/Glide Type
Mushroom Glides
Seat Adjustments
Height
Swivel Angle
360 Degrees
Number of Casters/Glides
5
Swivel
Yes
Adjustable Seat
Yes
Number of Feet
5

Description

Office Chair, Adjustable Arms Not Applicable, Overall Width 25 in, Overall Depth 25 in, Maximum Seat Height 20 in, Maximum Overall Height 39 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 17 in, Seat Width 18 1/2 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Mushroom Glides, Frame Material Nylon, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.