Zoro Homepage

Polyurethane Desk Chair, 15" to 20", No Arms, Black

  • Mfr # 7001-BLK

  • Zoro # G3972464


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Polyurethane
Color
Black
Assembled/Unassembled
Unassembled
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7001-BLK
Zoro #
G3972464
UPC #
-
Country of Origin
Italy

Dimensions

Cushion Thickness
1-1/2 in
Back Width
16 1/2 in
Seat Depth
17 in
Overall Width
25 in
Overall Depth
25 in
Overall Height
39 in
Seat Height Max.
25 in
Seat Height Min.
30 in
Seat Height Range
15" to 20"
Back Height
12-1/2"
Seat Width
18-1/2"
Seat Height
15 to 20 in
Minimum Seat Height
15 in
Seat Thickness
1 1/2 in
Maximum Overall Height
39 in
Maximum Seat Height
20 in
Back Depth
1 in
Notional Size
Standard
Seat-Depth
17"

Details

Style
Task Chair
Material
Polyurethane
Color
Black
Item
Task Chair
Assembled/Unassembled
Unassembled
Weight Capacity
300 lb
Assembled
Partially Assembled
Frame Material
Nylon
Number of Glides
5
Seat Material
Polyurethane
Back Tilt Backward
15 Degrees
Series
Everlast
Back Material
Polyurethane
Standards
ANSI/BIFMA
Base
Five-Star Reinforced Nylon
Number of Casters
0
Office Chair Style
Desk Chair
Seat Tilt Backward
6 Degrees
Seat Color
Black
Cushion
Polyurethane
Caster Type
Mushroom Glides
Arm Style
No Arms
Base Material
Reinforced Nylon
Base Color
Black
Back Color
Black
Features
Articulating Seat and Back Tilt, Contoured Back, Pneumatic Height Adjustment, Waterfall Seat
Base Style
5-Star
Seat Tilt Forward
6 Degrees
Back Tilt Forward
11 Degrees
Frame Color
Black
Assembly
Partially Assembled
Adjustable Seat
Yes
Waterfall Seat
Yes
Maximum Seat Tilt
6 Degrees
Number of Casters/Glides
5
Tilting Back
Yes
Support Style
Frame
Swivel
Yes
Rolling
Yes
Includes Footrest
No
Maximum Back Tilt
15 Degrees
Seat Adjustments
Height
Number of Feet
5
Minimum Seat Tilt
6 Degrees
Caster/Glide Type
Mushroom Glides
Number of Arms
0
Swivel Angle
360 Degrees
Minimum Back Tilt
11 Degrees

Description

Office Chair, Adjustable Arms Not Applicable, Overall Width 25 in, Overall Depth 25 in, Maximum Seat Height 20 in, Maximum Overall Height 39 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 17 in, Seat Width 18 1/2 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Mushroom Glides, Frame Material Nylon, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.