Zoro Homepage

Polyurethane Desk Chair, 15" to 20", No Arms, Black

  • Mfr # V7007MG

  • Zoro # G4200314


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Polyurethane
Color
Black
Assembled
Partially Assembled
Standards
ANSI/BIFMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7007MG
Zoro #
G4200314
UPC #
-
Country of Origin
Italy

Dimensions

Back Width
17 in
Back Height
12"
Seat Height Min.
15 in
Seat Height Range
15" to 20"
Seat Width
18"
Seat Height Max.
20 in
Seat Depth
17 in
Overall Depth
27 in
Overall Width
27 in
Overall Height
36 in
Cushion Thickness
1-1/2 in
Maximum Seat Height
22 in
Notional Size
Standard
Back Depth
1 1/2 in
Seat Thickness
1 1/2 in
Minimum Seat Height
17 in
Maximum Overall Height
36 in
Seat-Depth
17"

Description

Office Chair, Adjustable Arms Not Applicable, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 22 in, Maximum Overall Height 36 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 17 in, Seat Width 18 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Mushroom Glides, Frame Material Nylon, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series Breva Value-Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.