Zoro Homepage
This item is Discontinued.
Bevco Polyurethane Task Chair, 19" to 26-1/2", No Arms, Black 7300D

Polyurethane Task Chair, 19" to 26-1/2", No Arms, Black (Discontinued)

  • Mfr # 7300D
  • Zoro # G6994111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300D
Zoro #
G6994111
UPC #
-
Country of Origin
Italy

Dimensions

Seat Height Range
19" to 26-1/2"
Seat Width
19-1/4"
Seat Depth
17 1/2 in
Back Height
14-1/2"
Seat Height Min.
36 1/2 in
Overall Depth
27 in
Overall Height
47 1/2 in
Back Width
15 1/2 in
Overall Width
27 in
Seat Height Max.
29 in
Cushion Thickness
1-1/2 in
Notional Size
Big and Tall
Seat Thickness
1 1/2 in
Minimum Overall Height
36 1/2 in
Maximum Overall Height
47 1/2 in
Minimum Seat Height
19 1/2 in
Maximum Seat Height
26 1/2 in
Seat-Depth
17-1/2"

Details

Office Chair Style
Task Chair
Arm Style
No Arms
Seat Material
Polyurethane
Seat Color
Black
Back Material
Polyurethane
Back Color
Black
Caster Type
Mushroom Glides
Base Color
Black
Base Material
Reinforced Nylon
Color
Black
Item
Drafting Chair
Material
Polyurethane
Base Style
5-Star
Assembled/Unassembled
Unassembled
Back Tilt Backward
None
Number of Casters
0
Cushion
Polyurethane
Assembled
Partially Assembled
Number of Glides
5
Series
Dura
Weight Capacity
350 lb
Features
Adjustable 18 in Chrome Footring, Contoured Back, Heavy-Duty, Non-Tilt, Pneumatic Height Adjustment, Waterfall Seat
Frame Material
Nylon
Seat Tilt Backward
None
Base
Five-Star Reinforced Plastic
Standards
ANSI/BIFMA, Cal 117
Back Tilt Forward
None
Seat Tilt Forward
None
Frame Color
Black
Assembly
Unassembled
Style
Task Chair
Includes Footrest
Yes
Swivel
Yes
Number of Arms
0
Number of Feet
5
Tilting Back
No
Rolling
No
Waterfall Seat
Yes
Swivel Angle
360 Degrees
Caster/Glide Type
Mushroom Glides
Adjustable Seat
Yes
Seat Adjustments
Height
Number of Casters/Glides
5
Support Style
Frame

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 26 1/2 in, Maximum Overall Height 47 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 17 in, Seat Width 18 1/2 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Mushroom Glides, Frame Material Nylon, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series Everlast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.