Zoro Homepage

Polyurethane Task Chair, 21" to 31", No Arms, Black

  • Mfr # 7500D

  • Zoro # G4219993


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Polyurethane
Color
Black
Standards
ANSI/BIFMA
Caster Type
Mushroom Glides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7500D
Zoro #
G4219993
UPC #
-
Country of Origin
Italy

Dimensions

Seat Height Max.
31 in
Seat Width
19-1/4"
Seat Height Range
21" to 31"
Overall Depth
27 in
Back Width
15 1/2 in
Seat Height Min.
41 in
Seat Depth
17 1/2 in
Overall Width
27 in
Cushion Thickness
1-1/2 in
Back Height
14-1/2"
Overall Height
52 in
Minimum Seat Height
23 in
Seat Thickness
1 1/2 in
Notional Size
Big and Tall
Maximum Overall Height
52 in
Maximum Seat Height
33 in
Back Depth
1 in
Seat-Depth
17-1/2"

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 33 in, Maximum Overall Height 52 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 17 1/2 in, Seat Width 19 1/4 in, Seat Material Polyurethane, Back Material Poly, Caster/Glide Type Mushroom Glides, Frame Material Nylon, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.