Zoro Homepage
This item is Discontinued.
Bevco Soft Poly Backless Stool, 18-23" St Ht., Gray, Casters S3000-GRP

Soft Poly Backless Stool, 18-23" St Ht., Gray, Casters (Discontinued)

  • Mfr # S3000-GRP
  • Zoro # G1999518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3000-GRP
Zoro #
G1999518
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
22 1/2 in
Seat Height Range
18-1/2 in to 22-1/2 in
Seat Depth
14 1/2 in
Seat Diameter
14 1/2 in
Seat Width/Diameter
14 1/2 in
Minimum Seat Height
18 in
Adjustable Seat Height
Yes
Maximum Seat Height
22 1/2 in

Details

Color
Graphite, Black
Caster Type
Dual Wheel, Hard Floor Casters
Weight Capacity
300 lb
Frame Material
Nylon
Backrest
No Backrest
Seat Material
Polyurethane
Number of Casters
5
Base Material
Nylon
Item
Round Pneumatic Stool
Features
5-Star Black Nylon Base, Dual-Wheel Hard Floor Casters, ErgoLux Backless Stool, Soft Polyurethane Seat
Standards
ANSI/BIFMA
Caster Material
Nylon Core with Urethane Tread
Assembled
Unassembled
Built-In Tool Tray
No
Seat Adjustment Range
18 in min to 22 1/2 in max
Number of Casters/Glides
5
Includes Footring
No
Caster/Glide Tread Material
Nylon Core with Urethane Tread
Caster/Glide Type
Dual Wheel
Base Color
Gray
Seat Adjustment Type
Pneumatic Lever
Mobility
Mobile
Seat Padding Material
Memory Foam
Base Design
5-Star
Seat Shape
Round
ESD Conductive
No

Description

Round Pneumatic Stool, Base Design 5-Star, Mobility Mobile, Backrest No, Base Color Gray, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 22 1/2 in, Minimum Seat Height 18 in, Overall Height 22 1/2 in, Seat Adjustment Type Pneumatic Lever, Seat Diameter 14 1/2 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.