Soft Poly Backless Stool, 20-27" St Ht., Black, Casters (Discontinued)
- Mfr # J3350-BLK
- Zoro # G1999420
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J3350-BLK
Zoro #
G1999420
UPC #
-
Country of Origin
China
Dimensions
Overall Height
25 in
Seat Height Range
20 in to 25 in
Seat Depth
14 1/2 in
Maximum Seat Height
27 in
Seat Diameter
14 1/2 in
Seat Width/Diameter
14 1/2 in
Minimum Seat Height
20 in
Adjustable Seat Height
Yes
Description
Round Pneumatic Stool, Base Design 5-Star, Mobility Mobile, Backrest No, Base Color Black, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 27 in, Minimum Seat Height 20 in, Overall Height 25 in, Seat Adjustment Type Pneumatic Lever, Seat Diameter 14 1/2 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.