Zoro Homepage
This item is Discontinued.
Bevco Task Chair, 17-1/2" to 25", Black 7351E

Task Chair, 17-1/2" to 25", Black (Discontinued)

  • Mfr # 7351E
  • Zoro # G6413601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7351E
Zoro #
G6413601
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
17-1/2" to 25"
Seat Width
18-1/2"
Seat Depth
17 in
Back Height
12-1/2"
Back Width
16 1/2 in
Seat-Depth
17"

Description

ESD Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 17-1/2 in to 25 in, Color Black, Cushion 1-1/2 in, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Base Five-Star Polished Aluminum, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , For Workbench Ht. 27-1/2 in to 35 in, Number of Casters 0, Number of Glides 5, Foot Support 18 in Adjustable Chrome Foot Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.