Value-Line Polyurethane Seating Stool, 15-20", Glides (Discontinued)
- Mfr # V7007MG
- Zoro # G2063649
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
V7007MG
Zoro #
G2063649
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
20 in
Seat Height Max.
20 in
Back Width
18 in
Seat Width
18 in
Seat Depth
17 in
Seat Height Min.
17 in
Details
Color
Black
Caster Type
Glides
Weight Capacity
300 lb
Seat Material
Polyurethane
Base Color
Black
Back Material
Polyurethane
Base Material
Nylon
Arm Style
No Arm
Assembled/Unassembled
Unassembled
Back Color
Black
Base Style
5-Star
Item
Task Chair
Seat Color
Black
Green Certification or Other Recognition
GREENGUARD Gold
Number of Glides
5
Number of Casters
0
Description
Task Chair, Seat Color Black, Back Color Black, Seat Depth 17 in, Seat Width 18 in, Seat Material Polyurethane, Back Material Polyurethane, Weight Capacity 300 lb, Back Width 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.