Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Task Chairs, 17 in to 22 in Height, Navy Blue

  • Mfr # V800SHC

  • Zoro # G203912442


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Fabric
Color
Navy
Assembled
Partially Assembled
Back Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V800SHC
Zoro #
G203912442
UPC #
-
Country of Origin
United States

Dimensions

Back Width
16 in
Back Height
15 in
Seat Depth
18 in
Seat Height Range
17 in to 22 in
Seat Width
18 in
For Workbench Height
26 to 31 in
Seat Height - Minimum
17 in
Seat Height - Maximum
22 in
Seat Thickness
2 3/4 in

Details

Style
Task Chair
Material
Fabric
Color
Navy
Item
ESD Task Chair
Assembled
Partially Assembled
For Workbench Ht.
26 in to 31 in
Number of Glides
0
Frame Material
Nylon
Number of Casters
5
Series
Lexington-E Value-Line
Product Type
ESD Task Chair
Seat Material
Fabric
Caster Type
Hard Floor
Assembly
Partially Assembled
Office Chair Style
Task Chairs
Base
Five-Star Black Nylon
Base Material
Nylon
Standards
ANSI/BIFMA
Weight Capacity
300 lb
Includes Arms
Armless
Chair Weight
26 lb
ESD-Safe
ESD-Safe

Description

ESD Task Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 17 in to 22 in, Color Navy, Seat Width 18 in, Seat Depth 18 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 15 in, Back Width 16 in, Base Five-Star Black Nylon, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, For Workbench Ht. 26 in to 31 in, Number of Casters 5, Number of Glides 0, Foot Support Not Applicable, Partially Assembled, Standards ANSI/BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.