Zoro Homepage

Task Chairs, 21 in to 28-1/2 in Height, Navy Blue

  • Mfr # V830SHC

  • Zoro # G103912436


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Fabric
Color
Navy
Seat Depth
18 in
Foot Support
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V830SHC
Zoro #
G103912436
UPC #
-
Country of Origin
United States

Dimensions

Seat Depth
18 in
Back Height
15 in
Seat Width
18 in
Seat Height Range
21 in to 28-1/2 in
Back Width
16 in
Seat Thickness
2 3/4 in
Seat Height - Minimum
21 in
Seat Height - Maximum
28 1/2 in
For Workbench Height
31 to 38 1/2 in

Details

Style
Task Chair
Material
Fabric
Color
Navy
Item
ESD Task Chair
Foot Support
Yes
Base Material
Nylon
Product Type
ESD Task Chair
Base
Five-Star Black Nylon
Caster Type
Hard Floor
Assembled
Partially Assembled
Frame Material
Nylon
Standards
ANSI/BIFMA
Weight Capacity
300 lb
Seat Material
Fabric
For Workbench Ht.
31 in to 38-1/2 in
Number of Casters
5
Assembly
Partially Assembled
Series
Lexington-E Value-Line
Number of Glides
0
Office Chair Style
Task Chairs
Includes Arms
Armless
ESD-Safe
ESD-Safe
Chair Weight
32 lb

Description

ESD Task Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 21 in to 28-1/2 in, Color Navy, Seat Width 18 in, Seat Depth 18 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 15 in, Back Width 16 in, Base Five-Star Black Nylon, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, For Workbench Ht. 31 in to 38-1/2 in, Number of Casters 5, Number of Glides 0, Foot Support Yes, Partially Assembled, Standards ANSI/BIFMA, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.