Zoro Homepage

Value-Line Maintenance Repair Stool, 18-23" St Ht

  • Mfr # V3081F

  • Zoro # G6764256


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
22 1/2 in
Caster Type
Dual-Wheel Carpet Casters
Seat Height Range
18 in to 22-1/2 in
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V3081F
Zoro #
G6764256
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
22 1/2 in
Seat Height Range
18 in to 22-1/2 in
Seat Depth
16 in
Minimum Seat Height
18 in
Adjustable Seat Height
Yes
Seat Diameter
16 in
Maximum Seat Height
22 1/2 in

Description

Round Stool, Base Design 5-Star, Mobility Mobile, Backrest No, Base Color Black, Built-In Tool Tray Yes, Includes Footring No, Maximum Seat Height 22 1/2 in, Minimum Seat Height 18 in, Overall Height 22 1/2 in, Seat Adjustment Type Pneumatic Lever, Seat Diameter 16 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.