Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Desk Chair, 17" to 22", Black

  • Mfr # 9051M-E-BKV

  • Zoro # G3910697


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Style
Ergonomic ESD Task Chair
Material
Vinyl (Antibacterial)
Color
Black
Assembled
Partially Assembled
Office Chair Style
Desk Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9051M-E-BKV
Zoro #
G3910697
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
17" to 22"
Seat Width
20"
Seat Depth
18 in
Back Height
16 in
Back Width
17 1/2 in
Seat-Depth
18"
Seat Thickness
3 in
For Workbench Height
15 1/2 to 21 in
Seat Height - Maximum
21 in
Seat Height - Minimum
15 1/2 in

Details

Style
Ergonomic ESD Task Chair
Material
Vinyl (Antibacterial)
Color
Black
Item
Ergonomic ESD Task Chair
Assembled
Partially Assembled
Office Chair Style
Desk Chair
Weight Capacity
300 lb
Number of Glides
5
Base
Five-Star Polished Aluminum
Frame Material
Polished Aluminum
Standards
Antibacterial standard AATCC TM147; Antifungal standard ASTM G21
Backrest
Full Back Support
Series
Integra
Number of Casters
0
Back Tilt Backward
15 Degrees
Back Tilt Forward
11 Degrees
Seat Tilt Forward
6 Degrees
Back Material
Vinyl
Seat Color
Black
Seat Tilt Backward
6 Degrees
Back Color
Black
Seat Material
Vinyl
Assembled/Unassembled
Assembled
Assembly
Partially Assembled
Base Material
Aluminum
Product Type
ESD Chair
Chair Weight
31 lb
ESD-Safe
ESD-Safe
Includes Arms
Armless

Description

ESD Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 17 in to 22 in, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Base Five-Star Polished Aluminum, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Not Applicable, Partially Assembled, Standards ANSI/BIFMA, UL, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.