Zoro Homepage
This item is Discontinued.
Bevco Vinyl Desk Chair, 17" to 22", Royal Blue 9051M-E-BLV

Vinyl Desk Chair, 17" to 22", Royal Blue (Discontinued)

  • Mfr # 9051M-E-BLV
  • Zoro # G4153527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9051M-E-BLV
Zoro #
G4153527
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
17" to 22"
Seat Width
20"
Seat Depth
18 in
Seat-Depth
18"

Details

Office Chair Style
Desk Chair
Seat Material
Vinyl
Seat Color
Royal Blue
Back Material
Vinyl
Back Color
Royal Blue
Backrest
Full Back Support
Color
Royal Blue
Item
Ergonomic ESD Task Chair
Material
Vinyl (Antibacterial)
Series
Integra
Base
Five-Star Polished Aluminum
Weight Capacity
300 lb
Number of Glides
5
Frame Material
Polished Aluminum
Number of Casters
0
Assembled
Partially Assembled
Standards
Antibacterial standard AATCC TM147; Antifungal standard ASTM G21
Assembled/Unassembled
Assembled
Style
Ergonomic ESD Task Chair

Description

Ergonomic ESD Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 17 in to 22 in, Color Royal Blue, Seat Width 20 in, Seat Depth 18 in, Base Five-Star Polished Aluminum, Number of Casters 0, Number of Glides 5, Partially Assembled, Standards Antibacterial standard AATCC TM147; Antifungal standard ASTM G21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.