Zoro Homepage

Vinyl Task Chair, 23" to 33", Royal Blue

  • Mfr # 9551M-E-BLV

  • Zoro # G3790604


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Style
Ergonomic ESD Task Chair
Material
Vinyl (Antibacterial)
Standards
Antibacterial standard AATCC TM147; Antifungal standard ASTM G21
Weight Capacity
300 lb
Number of Casters
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9551M-E-BLV
Zoro #
G3790604
UPC #
-
Country of Origin
United States

Dimensions

Seat Depth
18 in
Seat Width
20"
Seat Height Range
23" to 33"
Back Height
16 in
Back Width
17 1/2 in
Seat-Depth
18"
Seat Height - Minimum
21 1/2 in
Seat Thickness
3 in
For Workbench Height
21 1/2 to 31 1/2 in
Seat Height - Maximum
31 1/2 in

Details

Style
Ergonomic ESD Task Chair
Material
Vinyl (Antibacterial)
Color
Royal Blue
Item
Ergonomic ESD Task Chair
Standards
Antibacterial standard AATCC TM147; Antifungal standard ASTM G21
Weight Capacity
300 lb
Number of Casters
0
Frame Material
Polished Aluminum
Number of Glides
5
Foot Support
20 in Adjustable Flat Chrome Footring
Assembled
Partially Assembled
Series
Integra
Office Chair Style
Task Chair
Backrest
Full Back Support
Base
Five-Star Polished Aluminum
Back Tilt Backward
15 Degrees
Assembled/Unassembled
Assembled
Seat Tilt Backward
6 Degrees
Seat Material
Vinyl
Back Tilt Forward
11 Degrees
Back Material
Vinyl
Seat Color
Royal Blue
Seat Tilt Forward
6 Degrees
Back Color
Royal Blue
Adjustable
Adjustable
Assembly
Partially Assembled
Base Material
Aluminum
Product Type
Ergonomic ESD Task Chair
Chair Weight
38 lb
ESD-Safe
ESD-Safe
Includes Arms
Armless

Description

sk Chair Ergonomic ESD Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 23 in to 33 in, Color Blue, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Base Five-Star Polished Aluminum, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Partially Assembled, Standards ANSI/BIFMA, UL, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.