Zoro Homepage
This item is Discontinued.
Bevco Vinyl Task Chair, 24" to 29", No Arms, Blue 2600/5-BLF/V

Vinyl Task Chair, 24" to 29", No Arms, Blue (Discontinued)

  • Mfr # 2600/5-BLF/V
  • Zoro # G6492507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600/5-BLF/V
Zoro #
G6492507
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
24" to 29"
Seat Width
16-1/2"
Seat Depth
15 in
Back Height
10"
Seat Height Min.
39 in
Overall Height
44 in
Overall Width
22 in
Overall Depth
22 in
Seat Height Max.
34 in
Back Width
16 in
Cushion Thickness
3-3/4 in
Seat-Depth
15"

Details

Office Chair Style
Task Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Blue
Back Material
Vinyl
Back Color
Blue
Caster Type
Plastic Glides
Base Material
Tubular Steel
Color
Blue
Item
Drafting Chair
Standards
ANSI/BIFMA, Cal 117
Base
Five Legged, 16 ga. Tubular Steel
Cushion
High Density Foam
Assembled
Partially Assembled
Assembled/Unassembled
Unassembled
Number of Glides
5
Base Style
5-Leg
Seat Tilt Forward
None
Features
22 in Welded Footring, Adjustable Back, Long-lasting Polyolefin Fabric, Pneumatic Height Adjustment
Number of Casters
0
Seat Tilt Backward
None
Weight Capacity
300 lb
Series
Evanston
Back Tilt Forward
None
Back Tilt Backward
None
Style
Task Chair

Description

Drafting Chair, Overall Width 22 in, Overall Depth 22 in, Seat Color Blue, Back Color Blue, Seat Depth 15 in, Seat Width 16 1/2 in, Seat Material Vinyl, Back Material Vinyl, Weight Capacity 300 lb, Series Evanston, Standards ANSI BIFMA X5.1, Back Height 10 in, Back Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.