Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Bar Refrigerator, Stainess Steel with 2 Glass Doors, 115V 48"

  • Mfr # BB48HC-1-G-S

  • Zoro # G2534558


product price: $6,279.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Width
48"
Height
34"
Voltage
115
Plug Type
NEMA 5-15R
Depth
23.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB48HC-1-G-S
Zoro #
G2534558
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Height
34"
Depth
23.5"
Interior Width
36"
Interior Height:
29.5"
Cord Length
8 ft.
Interior Depth
18.5"

Details

Color
Stainless Steel
Voltage
115
Plug Type
NEMA 5-15R
Door Style
Swing
Standards
UL Listed
Hz
60
Refrigerator Temperature Range (F)
30 - 45 Degrees (F)
Phase
1
Door Type
Glass
Refrigerant Type
R-290
Capacity
12.4 cu. ft.
Casters
No

Description

Refrigerated Back Bar Storage Cabinet, Two Section, 48"W, 34" H, 12.4 cu. ft., (2) Glass Doors, Snap-in Door Gasket, (4) Epoxy Coated Steel Shelves, Holds (2) 1/2 Barrel Kegs, LED Interior Lighting with Manual on/off Switch, Galvanized Sub-top & Interior, Stainless Steel Exterior Finish, Right-mounted Self-contained Refrigeration, R-290 Hydrocarbon Refrigerant, 1/4 HP, cULus, UL EPH CLASSIFIED, UL-Sanitation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.