Zoro Homepage

Beer Dispenser, Single Tap, Mobile, (1) 1/2 Keg Capacity, Black

  • Mfr # BM23HC-B

  • Zoro # G2534689


product price: $2,999.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Width
24"
Height
39"
Voltage
115
Cord Length
8 ft.
Refrigerant Type
R-290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM23HC-B
Zoro #
G2534689
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Height
39"
Cord Length
8 ft.
Interior Width
19"
Depth
29.5"
Interior Height:
29.5"
Interior Depth
23.75"

Details

Color
Black
Voltage
115
Refrigerant Type
R-290
Refrigerator Temperature Range (F)
33 - 38 Degrees (F)
Capacity
7.8 cu, ft.
Door Type
Solid
Phase
1
Door Style
Swing
Casters
Yes
Standards
UL US & Canada
Plug Type
NEMA 5-15R
Hz
60

Description

Draft Beer Cooler,Mobile, 24"W, 53" H, 7.66 cu. ft., Door Type, Self-Closing Door with Locks, Self-Contained Refrigeration, One-keg capacity, 3" Insulated Tower with Single Faucet, Black Exterior, Stainless Steel Top, Galvanized Interior, Stainless Steel Floor, 4" Casters, R-290 Hydrocarbon Refrigerant, 1/6 HP, cULus, UL EPH, UL-Sanitation,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.