Zoro Homepage

Beverage Air Draft Direct Draw Dispensers DD Series, 79"W -

  • Mfr # DD78HC-1-B

  • Zoro # G905733208


product price: $8,641.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD78HC-1-B
Zoro #
G905733208
UPC #
-
Country of Origin
United States

Description

Direct draw dispensers direct draw beer dispensers are available in 5 self-contained models up to 5 kegs capacity. Three models are available as club top (dd50c, dd58c, dd68c) for glasses, cans or bottles storage beneath an easy glide stainless steel lid. One size selfcontained, end mount model (dd78e) and two remote models (dd58r and dd78r) complete the series of direct draws. Cabinet construction standard, cabinet exterior construction includes attractive, wear resistant vinyl on steel in black exterior finish. Top is made from heavy-duty stainless steel including drip tray(s) for easy cleaning. Doors are self-closing and include key locks. Magnetic gaskets provide positive door sealing. Standard interior construction utilizes galvanized steel walls and ceiling. Reinforced floor and door sills are made from heavyduty stainless steel to provide long lasting service. Foamed-in-place cfc and hcfc-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. Three-inch (3") insulated towers are provided. Towers are adapted to have a continuous source of cold air channeled into it to keep beer at its coldest, best quality the moment it is dispensed. Refrigeration models feature forced air refrigeration to keep beer in kegs ice cold for dispensing. Refrigeration system uses r134a refrigerant, which is cfc and hcfc-free for compliance with environmental safety concerns. Electrical units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.