Zoro Homepage

Door Gasket, 12-1/4" x 23"

  • Mfr # 703-963D-28

  • Zoro # G7890009


product price: $24.99
/ea

Key Features

For Use With Mfr. Model Number
DP67, DPD672
Fits Brand
Beverage-Air
For Use With
Mfr. Model Number: DPD672, DP67
Compatible with Manufacturer Model Number
DP67, DPD672
Overall Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703-963D-28
Zoro #
G7890009
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
23 in
Overall Width
12 1/4 in

Details

For Use With Mfr. Model Number
DP67, DPD672
Fits Brand
Beverage-Air
Item
Door Gasket, 12-1/4" x 23"
For Use With
Mfr. Model Number: DPD672, DP67
Compatible with Manufacturer Model Number
DP67, DPD672
Compatible Manufacturer Part Number
DP67, DPD672
Compatible Pump Manufacturer Part Number
DP67, DPD672
Compatible Mfr. Model Number
DP67, DPD672

Description

Gasket, Compatible with Manufacturer Model Number DP67, DPD672, For Use With Freezers, Refrigerators, Overall Height 23 in, Overall Width 12 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.