Zoro Homepage

Door Gasket, 15" x 19-1/2"

  • Mfr # 703-963D-01

  • Zoro # G7886798


product price: $31.49
/ea

Key Features

For Use With Mfr. Model Number
ER341AS, UCR34
Fits Brand
Beverage-Air
For Use With
Mfr. Model Number: OLD STYLE UCR34, ER341AS, UCR34Y
Compatible with Manufacturer Model Number
ER341AS, UCR34
Overall Height
19 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703-963D-01
Zoro #
G7886798
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19 1/2 in
Overall Width
15 in

Details

For Use With Mfr. Model Number
ER341AS, UCR34
Fits Brand
Beverage-Air
Item
Door Gasket, 15" x 19-1/2"
For Use With
Mfr. Model Number: OLD STYLE UCR34, ER341AS, UCR34Y
Compatible with Manufacturer Model Number
ER341AS, UCR34
Compatible Manufacturer Part Number
ER341AS, UCR34
Compatible Pump Manufacturer Part Number
ER341AS, UCR34
Compatible Mfr. Model Number
ER341AS, UCR34

Description

Gasket, Compatible with Manufacturer Model Number ER341AS, UCR34, For Use With Freezers, Refrigerators, Overall Height 19 1/2 in, Overall Width 15 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.