Door Gasket, 23-1/8" x 24"
Mfr # 703-518C
Zoro # G7889869
product price: $38.39
/eaKey Features
For Use With Mfr. Model Number
Fits Brand
Beverage-Air
For Use With
Freezers, Refrigerators
Overall Width
23 in
Overall Height
24 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
703-518C
Zoro #
G7889869
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
23 in
Overall Height
24 in
Details
For Use With Mfr. Model Number
Fits Brand
Beverage-Air
Item
Door Gasket, 23-1/8" x 24"
For Use With
Freezers, Refrigerators
Compatible with Manufacturer Model Number
SP27,SP2712M,SP278,SP278C,SP60,SP6010,SP6010C,SP6012,SP6012C,SP6012M,SP6016,SP6016C,SP6018M,SP6024M,SP608,SP608C,SPE27,SPE2712M,SPE2712MB,SPE27A,SPE27B,SPE27CA,SPE27CB,SPE6008,SPE6008C,SPE6010,SPE6010C,SPE6012,SPE6012C,SPE6012M,SPE6016,SPE6016C,SUR27,SUR2707,SUR2712M,SUR277,SUR27S,SUR5024M,SUR5024M40,SUR60,SUR6010,SUR6010C,SUR6012,SUR6012C,SUR6016,SUR6016C,SUR6018M,SUR6024M,SUR608,SUR608C,UCF27,UCF27A,UCF27S,UCR27,UCR27A UCF2724,UCR27A23
Compatible Manufacturer Part Number
SP27,SP2712M,SP278,SP278C,SP60,SP6010,SP6010C,SP6012,SP6012C,SP6012M,SP6016,SP6016C,SP6018M,SP6024M,SP608,SP608C,SPE27,SPE2712M,SPE2712MB,SPE27A,SPE27B,SPE27CA,SPE27CB,SPE6008,SPE6008C,SPE6010,SPE6010C,SPE6012,SPE6012C,SPE6012M,SPE6016,SPE6016C,SUR27,SUR2707,SUR2712M,SUR277,SUR27S,SUR5024M,SUR5024M40,SUR60,SUR6010,SUR6010C,SUR6012,SUR6012C,SUR6016,SUR6016C,SUR6018M,SUR6024M,SUR608,SUR608C,UCF27,UCF27A,UCF27S,UCR27,UCR27A UCF2724,UCR27A23
Compatible Pump Manufacturer Part Number
SP27,SP2712M,SP278,SP278C,SP60,SP6010,SP6010C,SP6012,SP6012C,SP6012M,SP6016,SP6016C,SP6018M,SP6024M,SP608,SP608C,SPE27,SPE2712M,SPE2712MB,SPE27A,SPE27B,SPE27CA,SPE27CB,SPE6008,SPE6008C,SPE6010,SPE6010C,SPE6012,SPE6012C,SPE6012M,SPE6016,SPE6016C,SUR27,SUR2707,SUR2712M,SUR277,SUR27S,SUR5024M,SUR5024M40,SUR60,SUR6010,SUR6010C,SUR6012,SUR6012C,SUR6016,SUR6016C,SUR6018M,SUR6024M,SUR608,SUR608C,UCF27,UCF27A,UCF27S,UCR27,UCR27A UCF2724,UCR27A23
Compatible Mfr. Model Number
SP27,SP2712M,SP278,SP278C,SP60,SP6010,SP6010C,SP6012,SP6012C,SP6012M,SP6016,SP6016C,SP6018M,SP6024M,SP608,SP608C,SPE27,SPE2712M,SPE2712MB,SPE27A,SPE27B,SPE27CA,SPE27CB,SPE6008,SPE6008C,SPE6010,SPE6010C,SPE6012,SPE6012C,SPE6012M,SPE6016,SPE6016C,SUR27,SUR2707,SUR2712M,SUR277,SUR27S,SUR5024M,SUR5024M40,SUR60,SUR6010,SUR6010C,SUR6012,SUR6012C,SUR6016,SUR6016C,SUR6018M,SUR6024M,SUR608,SUR608C,UCF27,UCF27A,UCF27S,UCR27,UCR27A UCF2724,UCR27A23
Description
Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.