Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Gasket, 23-1/8" x 24"

  • Mfr # 703-963D-02

  • Zoro # G7889920


product price: $44.69
/ea

Key Features

For Use With Mfr. Model Number
SP27, SP60, UC, UCF27, UCR 27
Fits Brand
Beverage-Air
For Use With
Mfr. Model Number: SP27, SP278, SP278C, SP2712M, SP60, SP6010, SP6010C, SP6012, SP6012C, SP6012M, SP6016, SP6016C, SP6018M, SP608, SP608C, SP6024M, SPE27, SPE2712M, SPE2712MB, SPE27A, SPE27B, SPE27CA, SPE27CB, SPE6008, SPE6008C, SPE6010, SPE6010C, SPE6012, SPE6012C, SPE6012M, SPE6016, SPE6016C, SUR27, SUR2712M, SUR2707, SUR277, SUR27S, SUR5024M, SUR5024M40, SUR60, SUR6010, SUR6010C, SUR6012, SUR6012C, SUR6016, SUR6016C, SUR6018M, SUR608, SUR608C, SUR6024M, UCF27, UCR27, UCF27A, UCR27A UCF2724, UCF27S, UCR27A23, UCR60, UCR60A, WTF27A, WTR27A, WTR60 WTF27A23, WTR50, WTF2707, WTR27S, WTF27, WTR60A, WTR27, WTF27, WTF27A
Compatible with Manufacturer Model Number
SP27, SP60, UC, UCF27, UCR 27
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703-963D-02
Zoro #
G7889920
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
23 1/8 in

Details

For Use With Mfr. Model Number
SP27, SP60, UC, UCF27, UCR 27
Fits Brand
Beverage-Air
Item
Door Gasket, 23-1/8" x 24"
For Use With
Mfr. Model Number: SP27, SP278, SP278C, SP2712M, SP60, SP6010, SP6010C, SP6012, SP6012C, SP6012M, SP6016, SP6016C, SP6018M, SP608, SP608C, SP6024M, SPE27, SPE2712M, SPE2712MB, SPE27A, SPE27B, SPE27CA, SPE27CB, SPE6008, SPE6008C, SPE6010, SPE6010C, SPE6012, SPE6012C, SPE6012M, SPE6016, SPE6016C, SUR27, SUR2712M, SUR2707, SUR277, SUR27S, SUR5024M, SUR5024M40, SUR60, SUR6010, SUR6010C, SUR6012, SUR6012C, SUR6016, SUR6016C, SUR6018M, SUR608, SUR608C, SUR6024M, UCF27, UCR27, UCF27A, UCR27A UCF2724, UCF27S, UCR27A23, UCR60, UCR60A, WTF27A, WTR27A, WTR60 WTF27A23, WTR50, WTF2707, WTR27S, WTF27, WTR60A, WTR27, WTF27, WTF27A
Compatible with Manufacturer Model Number
SP27, SP60, UC, UCF27, UCR 27
Compatible Manufacturer Part Number
SP27, SP60, UC, UCF27, UCR 27
Compatible Pump Manufacturer Part Number
SP27, SP60, UC, UCF27, UCR 27
Compatible Mfr. Model Number
SP27, SP60, UC, UCF27, UCR 27

Description

Gasket, Compatible with Manufacturer Model Number SP27, SP60, UC, UCF27, UCR 27, For Use With Freezers, Refrigerators, Overall Height 24 in, Overall Width 23 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.