Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Gasket, 25-1/4" x 26"

  • Mfr # 703-736C

  • Zoro # G7889841


product price: $47.99
/ea

Key Features

For Use With Mfr. Model Number
RI18HGS
Fits Brand
Beverage-Air
For Use With
Mfr. Model Number: RI18HGS, RI18-HS-26, RI18-HGS, RID18-HGS
Overall Height
26 in
Compatible with Manufacturer Model Number
RI18HGS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703-736C
Zoro #
G7889841
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
26 in
Overall Width
25 1/4 in

Details

For Use With Mfr. Model Number
RI18HGS
Fits Brand
Beverage-Air
Item
Door Gasket, 25-1/4" x 26"
For Use With
Mfr. Model Number: RI18HGS, RI18-HS-26, RI18-HGS, RID18-HGS
Compatible with Manufacturer Model Number
RI18HGS
Compatible Manufacturer Part Number
RI18HGS
Compatible Pump Manufacturer Part Number
RI18HGS
Compatible Mfr. Model Number
RI18HGS

Description

Gasket, Compatible with Manufacturer Model Number RI18HGS, For Use With Freezers, Refrigerators, Overall Height 26 in, Overall Width 25 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.