Zoro Homepage

Door Gasket, 30" x 66-3/4"

  • Mfr # 703-665C

  • Zoro # G7889817


product price: $81.19
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
PRI1 1AS, PRI2
Fits Brand
Beverage-Air
For Use With
Mfr. Model Number: PRI2, PRI1-1AS, PRI2-1AS, PRT1-1AS, PRT2-1AS, PFI1-1AS, PFI2-5AS
Overall Width
2 1/2 ft
Overall Height
66 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703-665C
Zoro #
G7889817
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/2 ft
Overall Height
66 3/4 in

Details

For Use With Mfr. Model Number
PRI1 1AS, PRI2
Fits Brand
Beverage-Air
Item
Door Gasket, 30" x 66-3/4"
For Use With
Mfr. Model Number: PRI2, PRI1-1AS, PRI2-1AS, PRT1-1AS, PRT2-1AS, PFI1-1AS, PFI2-5AS
Compatible with Manufacturer Model Number
PRI1 1AS, PRI2
Compatible Manufacturer Part Number
PRI1 1AS, PRI2
Compatible Pump Manufacturer Part Number
PRI1 1AS, PRI2
Compatible Mfr. Model Number
PRI1 1AS, PRI2

Description

Gasket, Compatible with Manufacturer Model Number PRI1 1AS, PRI2, For Use With Freezers, Refrigerators, Overall Height 66 3/4 in, Overall Width 2 1/2 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.