Zoro Homepage

Door Gasket

  • Mfr # 703-963D-02

  • Zoro # G7395017


product price: $115.99
/ea
Free Shipping & Returns

Key Features

For Use With
27 in Undercounter Refrigerator, Base Refrigerator, Beverage Air Refrigerator, Fry Freezer, Reach In Cooler, Refrigerator, Work Top Freezer
For Use With Mfr. Model Number
EF24-1AHS, SP27, SP60, UC, UCF27, UCF27-23, UCR27, UCR27A, WT, WTF27, WTR-27, WTR27A
Height
24 1/2 in
Compatible with Manufacturer Model Number
EF24-1AHS, SP27, SP60, UC, UCF27, UCF27-23, UCR27, UCR27A, WT, WTF27, WTR-27, WTR27A
Overall Width
23 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703-963D-02
Zoro #
G7395017
UPC #
-
Country of Origin
United States

Dimensions

Height
24 1/2 in
Overall Width
23 1/8 in

Details

Item
Door Gasket
For Use With
27 in Undercounter Refrigerator, Base Refrigerator, Beverage Air Refrigerator, Fry Freezer, Reach In Cooler, Refrigerator, Work Top Freezer
For Use With Mfr. Model Number
EF24-1AHS, SP27, SP60, UC, UCF27, UCF27-23, UCR27, UCR27A, WT, WTF27, WTR-27, WTR27A
Compatible with Manufacturer Model Number
EF24-1AHS, SP27, SP60, UC, UCF27, UCF27-23, UCR27, UCR27A, WT, WTF27, WTR-27, WTR27A
Compatible Manufacturer Model Number
EF24-1AHS, SP27, SP60, UC, UCF27, UCF27-23, UCR27, UCR27A, WT, WTF27, WTR-27, WTR27A
Compatible Manufacturer Part Number
EF24-1AHS, SP27, SP60, UC, UCF27, UCF27-23, UCR27, UCR27A, WT, WTF27, WTR-27, WTR27A
Compatible with Mfr. Model No.
EF24-1AHS, SP27, SP60, UC, UCF27, UCF27-23, UCR27, UCR27A, WT, WTF27, WTR-27, WTR27A
For Use with Mfr Model Number
EF24-1AHS, SP27, SP60, UC, UCF27, UCF27-23, UCR27, UCR27A, WT, WTF27, WTR-27, WTR27A
Compatible with Manufacturer Model No.
EF24-1AHS, SP27, SP60, UC, UCF27, UCF27-23, UCR27, UCR27A, WT, WTF27, WTR-27, WTR27A
Compatible Pump Manufacturer Part Number
EF24-1AHS, SP27, SP60, UC, UCF27, UCF27-23, UCR27, UCR27A, WT, WTF27, WTR-27, WTR27A
Compatible Mfr. Model Number
EF24-1AHS, SP27, SP60, UC, UCF27, UCF27-23, UCR27, UCR27A, WT, WTF27, WTR-27, WTR27A

Description

Door Gasket, Compatible with Manufacturer Model Number EF24-1AHS, SP27, SP60, UC, UCF27, UCF27-23, UCR27, UCR27A, WT, WTF27, WTR-27, WTR27A, For Use With 27 in Undercounter Refrigerator, Base Refrigerator, Beverage Air Refrigerator, Fry Freezer, Reach In Cooler, Refrigerator, Work Top Freezer, Overall Height 24 1/2 in, Overall Width 23 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.