Zoro Homepage

Draft Barmobile Portable Draft Beer Dispensers BM Series -

  • Mfr # BM23HC-C-B

  • Zoro # G005733160


product price: $5,137.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM23HC-C-B
Zoro #
G005733160
UPC #
-
Country of Origin
United States

Description

Bm23 series-barmobile beer dispenser the bm23 and its companion club top model bm23c provide mobility with application (home, club, hospitality). With full keg capacity and heavy-duty, forced air refrigeration, beer is dispensed ice cold every time. Cabinet construction standard construction includes wear resistant, black vinyl on steel exteriors. Stainless finish options available. Top is made of heavy-duty stainless steel including drip dray for easy cleaning. Glass rail is standard on club top model. Club top model features glass storage area below an easy glide, stainless steel lid. Four-inch (4") heavy-duty swivel casters are standard. Three-inch (3") insulated tower with single faucet is included with the bm23. Bm23c club top model includes 2 1/2" insulated tower with single faucet. Each tower is adapted to have a continuous source of cold air channeled into it to keep beer at its coldest, best quality when dispensed. Inside construction utilizes galvanized steel for walls and ceiling. Reinforced floors and doorsill are made from heavy-duty stainless steel to provide lasting service. Door is self-closing with key lock. Magnetic gasket provides positive door sealing. Cabinet insulation is foamed-in-place polyurethane (cfc free) which helps to provide maximum operating efficiency and strengthen the overall construction. Refrigeration cfc-free r134a refrigerant used in barmobiles to comply with all environmental concerns. Electrical units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.